Skip Content
C3
GE LIGHTING

LED Linear Luminaire, 5000K, 3350lm, 48in.

  • Item # 48TL66
  • Mfr. Model # ALV101T5714SNVSTKNW1PK
  • Catalog Page # 457
  • UNSPSC # 39111508
LED Linear Luminaire,5000K,3350lm,48in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $178.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a stamped metal housing with a painted white finish, the Albeo™ ALV1 Series LED luminaire is an energy-efficient, low-maintenance alternative to traditional fluorescent lighting. Surface, chain, or cable mountable, it can be installed at 20 ft. or lower in commercial, industrial, warehouse, office, education, health, retail, and data center settings.

View More

Technical Specs

  • Item LED Linear Luminaire
  • Watts 23
  • Lumens 3350
  • Number of Light Bars 1
  • Color Temp. 5000K
  • CRI 70
  • Voltage 120 to 277
  • Dimmable / Non-Dimmable Dimmable
  • Length 48"
  • Width 3-7/64"
  • Height 2-29/32"
  • Lumens Per Watt 146.0
  • Temp. Range 22 Degrees to 113 Degrees F
  • Rated Life 100,000 hr.
  • Standards UL1598, UL8750
  • Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
  • Emergency Back Up Battery No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.