Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

4.5 Watts PAR16 LED Lamp, 180 Lumens

  • Item# 34J754
  • Mfr. Model# LED4DP16S/NFL
  • Catalog Page# N/A
  • UNSPSC# 32111503
4.5 Watts PAR16 LED Lamp, 180 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR16
  • Watts 4.5
  • LED Replacement For 25W INC/7W CFL
  • Bulb Color Temp. 3000K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 180
  • Max. Overall Bulb Length 3"
  • Bulb Designation LED4DP16S/NFL/TP
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms