Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Lamp, MR16,7.0W, 2700K, 35deg., GU5.3

  • Item# 22MW89
  • Mfr. Model# LED7DMR16D827/35
  • Catalog Page# 650
  • UNSPSC# 39112102
LED Lamp,MR16,7.0W,2700K,35deg.,GU5.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The GE LIGHTING LED lamp is the perfect solution for high-output decorative lighting applications. Plus, it's dimmable. The long-life MR16 lamp saves energy costs over the rated life of a lamp versus a standard 50W halogen lamp. 3-yr. limited warranty.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR/JDR
  • Bulb Shape MR16
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 7.0
  • LED Replacement For 35W INC/8W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Color Silver
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Color Tuning No
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 370
  • Max. Overall Bulb Length 1-29/32"
  • Light Bulb Dia. 2"
  • Bulb Beam Angle 35 Degrees
  • Bulb Designation LED7DMR16D827/35
  • Energy Star Compliant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms