Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Lamp, A19,13W, Med, 3000K, Dim

  • Item# 22C469
  • Mfr. Model# LED13DA19/830
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,A19,13W,Med,3000K,Dim close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Watts 13
  • LED Replacement For 60W INC/13W-15W CFL
  • Bulb Color Temp. 3000K
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 800
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Designation LED13/DA19/830
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms