Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

19" x 19" x 7-3/4" Garage Light with 8115 Lumens

  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • Catalog Page # N/A
  • UNSPSC # 39111515
19" x 19" x 7-3/4" Garage Light with 8115 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

High-performance LEDs give you uniform lighting without worrying about lamp replacement. Use this fixture for applications with low mounting heights such as parking garages. Rated average life: 50,000 hr.

View More

Technical Specs

  • Item Garage Light
  • Housing Material Die Cast Aluminum
  • Color Temp. 6000K
  • CRI 70
  • Length 19"
  • Width 19"
  • Height 7-3/4"
  • Lumens 8115
  • Voltage 120-277
  • Watts 125
  • Lumens Per Watt 65.0
  • Light Distribution Wide
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 Year
  • LED Replacement For 250W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None