Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

LED Floodlight, PAR38,3000K, Warm

  • Item# 13G682
  • Mfr. Model# LED17P38S830/17
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Floodlight,PAR38,3000K,Warm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Floodlight
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR38
  • Watts 17
  • LED Replacement For 90W HAL
  • Bulb Color Temp. 3000K
  • Light Color Warm
  • Average Bulb Life 50,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 820
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Beam Angle 17 Degrees
  • Bulb Designation LED17P38S830/17
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None