Skip Content

DV
GE LIGHTING

11-1/2" x 18-1/2" x 6" 20 Watt LED Wall Pack, Dark Bronze

  • Item # 12C644
  • My Part #
  • Mfr. Model # EESW0WEN57A1NDKBZ
  • Catalog Page # N/A
  • UNSPSC # 39111605
LED Wall Pack,20W,120-277V,1400L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED Wall Packs
GE Lighting
IP65 cast-aluminum housing. RoHS Compliant.
UL and C-UL Listed for wet locations. ANSI C136.25-2009.

View More

Technical Specs

  • LED Replacement For 50W HPS/MH
  • Lumens 1400
  • Lumens Per Watt 70.0
  • Color Temp. 5700K
  • Fixture Voltage 120 to 277
  • Housing Finish Dark Bronze
  • Fixture Height 6"
  • Fixture Width 18-1/2"
  • Fixture Length 11-1/2"
  • Fixture Rated Life 50,000 hr.
  • Fixture Lens Material Acrylic
  • Series EESW
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Light Distribution Wide
  • Recommended Mounting Height 12 to 14 ft.
  • Description/Special Features Meets 2G vibration standards per ANSI C136.32-2001. For 3G rating contact factory - See more at: http://www.gelighting.com/LightingWeb/na/solutions/outdoor-lighting/wall-mount/evolve-led-wall-pack-and-egress-area-light-ewsw.jsp#sthash.uJrnF9Bb.dpuf
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating 65
  • Warranty 5 yr.
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms