Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

11-1/2" x 18-1/2" x 6" 101 Watt LED Wall Pack, Dark Bronze

  • Item# 12C639
  • Mfr. Model# EWSW0E3N40A1NDKBZ
  • Catalog Page# N/A
  • UNSPSC# 39111605
11-1/2" x 18-1/2" x 6" 101 Watt LED Wall Pack, Dark Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Wall Packs

Product Details

LED Wall Packs
GE Lighting
IP65 cast-aluminum housing. RoHS Compliant.
UL and C-UL Listed for wet locations. ANSI C136.25-2009.

View More

Technical Specs

  • Item LED Wall Pack
  • Watts 101
  • Lumens 6810
  • Lumens Per Watt 67.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 6"
  • Fixture Width 18-1/2"
  • Fixture Length 11-1/2"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series EWSW
  • CRI 70
  • Housing Material Cast Aluminum
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Fixture Rated Life 50,000 hr.
  • Light Distribution Type III
  • Recommended Mounting Height 12 to 14 ft.
  • Description/Special Features Meets 2G vibration standards per ANSI C136.32-2001. For 3G rating contact factory - See more at: http://www.gelighting.com/LightingWeb/na/solutions/outdoor-lighting/wall-mount/evolve-led-wall-pack-and-egress-area-light-ewsw.jsp#sthash.uJrnF9Bb.dpuf
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating 65
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.