Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

LED Area Light, 101W, 7400L

  • Item# 12C616
  • Mfr. Model# EASM0E4F57A4CDKBZ
  • Catalog Page# N/A
  • UNSPSC# 39111605
LED Area Light,101W,7400L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Area Light
  • Watts 101
  • Fixture Voltage 120 to 277
  • Color Temp. 5700K
  • Lumens Per Watt 73.0
  • Lumens 7400
  • Fixture Height 4"
  • Fixture Width 19-1/2"
  • Fixture Length 28-1/4"
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution EASM-Asym. For. (Type IV) Sgl
  • Mounting Ext Slipfitter
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 yr.
  • LED Replacement For 150W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None