Navigation Menu New

Access My Account, Order History, Lists and more here.

39E754 GELT407050EDL-SY UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

LED, LinearLight, 75CRI, 5000K, 70-3/4"L, 10W

  • Item # 39E754
  • Mfr. Model # GELT407050EDL-SY
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 70 3/4 in
  • Number of Pucks Not a Puck Light
  • Lighting Technology LED
  • Lumens 739 lm
  • Color Temperature 5,000 K
  • Color Rendering Index 75
  • Light Color Very Cool White
  • Max. Fixture Wattage 10 W
  • Lamp Watts - Fixtures 10 W
  • Lumens per Watt 73.9 lm/W
  • Fixture Voltage 100/240
  • Linkable Up To Unlinkable
  • Dimmable No
  • Cord Length - Fixtures Cordless
  • Housing Color Black
  • Housing Material Plastic
  • Features For use in refrigerated display cases
  • Connection - Fixtures Hardwired
  • Switch Style No Switch
  • Rated Life 50,000 hr
  • Standards UL Listed, CE
  • Warranty 5 yr Limited Warranty
  • Nominal Height 1 39/64 in
  • Nominal Width 2 in
  • Temp. Range -20 to 45 Degrees C
  • LED Replacement For 1 Lamp LFL
  • Includes Left End Display Lighting
  • Item LED Refrigerated Display Lighting
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top