NC
GE LIGHTING

LED, LinearLight, Soft, 17-7/8"L, 120

  • Item # 11C620
  • My Part #
  • Mfr. Model # LPL-W18-120D-940
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED, LinearLight, Soft, 17-7/8"L, 120 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Under Cabinet Lights


$84.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

This fixture uses only 6.8W to provide a more-efficient replacement for halogen and fluorescent lighting. The daisy-chain fixture accommodates a variety of different presentations. It contains no lead, mercury, or glass.

View More

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 17 7/8 in
  • Number of Pucks Not a Puck Light
  • Lighting Technology LED
  • Lumens 320 lm
  • Color Temperature 4,000 K
  • Color Rendering Index 93
  • Light Color Cool White
  • Max. Fixture Wattage 6.8 W
  • Lamp Watts - Fixtures 7 W
  • Lumens per Watt 47 lm/W
  • Fixture Voltage 12
  • Linkable Up To 20 Fixtures
  • Dimmable Yes
  • Cord Length - Fixtures Cordless
  • Housing Color White
  • Housing Material Aluminum
  • Features Architectural Lighting
  • Connection - Fixtures Hardwired
  • Switch Style No Switch
  • Rated Life 50,000 hr
  • Standards CE, UL Listed
  • Warranty 5 yr Limited Warranty
  • Nominal Height 7/8 in
  • Nominal Width 1 3/4 in
  • Temp. Range -20 to 40 Degrees C
  • LED Replacement For 1 Lamp LFL
  • Includes Clear Lens
  • Item LED Light Module
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products