Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GE LIGHTING

Incandescent Sealed Beam Lamp, PAR36,18W

  • Item# 6VK06
  • Mfr. Model# 4414A
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Sealed Beam Lamp,PAR36,18W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR36
  • Watts 18.0
  • Bulb Base Type Screw Terminals
  • Lumens 400
  • Bulb Finish Amber
  • Bulb Color Temp. 3000K
  • Bulb Technology Incandescent
  • Voltage 12.8
  • Shatter-Resistant No
  • Bulb Designation 4414A
  • ANSI Code 4414A
  • Light Appearance 3000 to 3999K, Amber Light
  • Bulb Type Reflector
  • Bulb Primary Application Automotive
  • Max. Overall Bulb Length 2-3/4"
  • Light Bulb Dia. 4-1/2"
  • Average Bulb Life 300 hr.
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.