Skip Content

DV
GE LIGHTING

75 Watts Incandescent Lamp, A19, Medium Screw (E26), 1170 Lumens, 2800K Bulb Color Temp., 1 EA

  • Item # 5V615
  • My Part #
  • Mfr. Model # 75A/W
  • Catalog Page # N/A
  • UNSPSC # 39101612
75 Watts Incandescent Lamp, A19, Medium Screw (E26), 1170 Lumens, 2800K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A19
  • Watts 75
  • Bulb Base Type Medium Screw (E26)
  • Lumens 1170
  • Bulb Finish Frosted
  • Bulb Color Temp. 2800K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 75A/W
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Standard
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 4-7/16"
  • Light Bulb Dia. 2-3/8"
  • Average Bulb Life 750 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products