Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Incandescent Light Bulb, A21,100W

  • Item# 5V358
  • Mfr. Model# 100A-277v
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Light Bulb,A21,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Watts 100
  • Lumens 1250
  • Bulb Finish Frosted
  • Voltage 277
  • Shatter-Resistant No
  • Bulb Designation 100A
  • Max. Overall Bulb Length 5-1/4"
  • Average Bulb Life 750 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms