Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

11 Watts Incandescent Lamp, S14, 77 Lumens, 3000K Bulb Color Temp.

  • Item# 1E700
  • Mfr. Model# 11S14-130V
  • Catalog Page# N/A
  • UNSPSC# 39101612
11 Watts Incandescent Lamp, S14, 77 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape S14
  • Watts 11
  • Lumens 77
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Voltage 130
  • Shatter-Resistant No
  • Bulb Designation 11S14
  • Max. Overall Bulb Length 3-1/2"
  • Average Bulb Life 3000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.