Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Incandescent Light Bulb, A19,100W

  • Item# 1CWY2
  • Mfr. Model# 100A/CL
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Light Bulb,A19,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Watts 100
  • Lumens 1750
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 100A/CL
  • Max. Overall Bulb Length 4-7/16"
  • Average Bulb Life 750 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms