Skip Content

DV
GE LIGHTING

67/60 Watts Incandescent Lamp, A19, Medium Screw (E26), 1000/755 Lumens

  • Item # 1CWU8
  • My Part #
  • Mfr. Model # 75A/67WM-130V
  • Catalog Page # N/A
  • UNSPSC # 39101612
Incandescent Light Bulb,A19,67/60W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A19
  • Watts 67/60
  • Bulb Base Type Medium Screw (E26)
  • Lumens 1000/755
  • Bulb Finish Frosted
  • Bulb Color Temp. 2800K
  • Light Technology Incandescent
  • Voltage 130/120
  • Shatter-Resistant No
  • Bulb Designation 75A/67WM-130V
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 4-7/16"
  • Light Bulb Dia. 2-3/8"
  • Average Bulb Life 1000/2600 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products