Skip Content

ST
GE LIGHTING

65 Watts Incandescent Lamp, PAR38, Medium Side Prong, 1370 Lumens, 2675K Bulb Color Temp., 1 EA

  • Item # 2DZK8
  • My Part #
  • Mfr. Model # 65PAR/3FL/MINE
  • Catalog Page # 515
  • UNSPSC # 39101612
Incandescent Floodlight,PAR38,65W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Watts 65
  • Bulb Base Type Medium Side Prong
  • Lumens 1370
  • Bulb Finish Clear
  • Bulb Color Temp. 2675K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 65PAR/3FL/MINE
  • Light Appearance 1000 to 2699K, Very Warm White
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Stage and Studio
  • Light Distribution Flood
  • Max. Overall Bulb Length 19-13/16"
  • Light Bulb Dia. 4-3/4"
  • Bulb Beam Angle 30 Degrees
  • Average Bulb Life 2000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.