Skip Content

DV
GE LIGHTING

Hook/Cord/Plug,L7-15p

  • Item # 4WY31
  • My Part #
  • Mfr. Model # HCP277353
  • Catalog Page # N/A
  • UNSPSC # 39121311
Hook/Cord/Plug,L7-15p close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item HID Fixture Accessories
  • Type HID Fixture Hook/Cord/Plug
  • For Use With 3/4" Pendant Mounting
  • Description/Special Features Die Cast Aluminum, 277 Volt, NEMA Twist-Lock L7-15P, 3-Ft. Cord
  • Includes 5/8" Long Safety Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.