Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

15" Clear E25 HID Lamp, 1000 Watts

  • Item# 1C324
  • Mfr. Model# LU1000/40
  • Catalog Page# N/A
  • UNSPSC# 39101614
15" Clear E25 HID Lamp, 1000 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape E
  • Bulb Shape E25
  • Watts 1000
  • Bulb Color Temp. 2100K
  • Max. Overall Bulb Length 15"
  • Shatter-Resistant No
  • Bulb Designation LU1000/40
  • Bulb Technology High Pressure Sodium
  • Bulb Finish Clear
  • Average Bulb Life 24,000 hr.
  • ANSI Code S52
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.