Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

50 Watts Halogen Spotlight, PAR20, 570 Lumens, 2800K Bulb Color Temp.

  • Item # 3V705
  • Mfr. Model # 50PAR20/H/SP10-120V
  • Catalog Page # N/A
  • UNSPSC # 39101601
50 Watts Halogen Spotlight, PAR20, 570 Lumens, 2800K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Spotlight
  • Bulb Shape PAR20
  • Watts 50
  • Average Bulb Life 3000 hr.
  • Lumens 570
  • Voltage 120
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Bulb Designation 50PAR20/H/SP10
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.