Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

35 Watts PAR36 Clear Halogen Sealed Beam Lamp, 1200 Lumens, 1EA

  • Item# 1C590
  • Mfr. Model# 4411-1
  • Catalog Page# 638
  • UNSPSC# 39101601
35 Watts PAR36 Clear Halogen Sealed Beam Lamp, 1200 Lumens, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAR36 Lamps
These lamps meet specialized low-voltage lighting needs, including emergency and warning lighting.

View More

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR36
  • Bulb Base Type Slip-On Terminals
  • Watts 35
  • Average Bulb Life 300 hr.
  • Lumens 1200
  • Voltage 13
  • Bulb Technology Halogen
  • Max. Overall Bulb Length 4-3/8"
  • Light Bulb Dia. 4-1/2"
  • Bulb Finish Clear
  • Bulb Color Temp. 2950K
  • Bulb Designation 4411-1
  • Shatter-Resistant No
  • Bulb Primary Application Automotive
  • ANSI Code 4411-1
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.