Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

100 Watts PAR38 Clear Halogen Sealed Beam Floodlight, 1500 Lumens, 1EA

  • Item# 3JK34
  • Mfr. Model# 100PAR/H/FL-120
  • Catalog Page# N/A
  • UNSPSC# 39101601
100 Watts PAR38 Clear Halogen Sealed Beam Floodlight, 1500 Lumens, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Halogen Sealed Beam Floodlight
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Watts 100
  • Average Bulb Life 2000 hr.
  • Lumens 1500
  • Voltage 120
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2900K
  • Bulb Designation 100PAR/H/FL
  • Shatter-Resistant No
  • Bulb Primary Application Bug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.