Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

50/100/150 Watts A21 Reveal® Halogen Lamp, 560/1280/1840 Lumens, 1EA

  • Item# 2TUE1
  • Mfr. Model# 50/150/H/RVL -120V
  • Catalog Page# 632
  • UNSPSC# 39101601
50/100/150 Watts A21 Reveal® Halogen Lamp, 560/1280/1840 Lumens, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Type A halogen lamp with Reveal® white finish. Use in general purpose applications.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Bulb Base Type Medium Screw (E26)
  • Watts 50/100/150
  • Average Bulb Life 2500 hr.
  • Lumens 560/1280/1840
  • Voltage 120
  • Bulb Technology Halogen
  • Max. Overall Bulb Length 5-1/4"
  • Light Bulb Dia. 2-5/8"
  • Bulb Finish Reveal(R)
  • Bulb Color Temp. 2850K
  • Bulb Designation 50/150/H/RVL
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.