Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

25 Watts Halogen Lamp, T4, 2-Pin (G8), 240 Lumens, 3000K Bulb Color Temp.

  • Item # 2TUD7
  • Mfr. Model # Q25/G8/CD2 -120V
  • Catalog Page # N/A
  • UNSPSC # 39101601
25 Watts Halogen Lamp, T4, 2-Pin (G8), 240 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Type T lamp. Serves a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

View More

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape T4
  • Bulb Base Type 2-Pin (G8)
  • Watts 25
  • Average Bulb Life 1500 hr.
  • Lumens 240
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 1-3/4"
  • Dimmable Yes
  • Light Bulb Dia. 1/2"
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation Q25/G8
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None