Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw (E26) Base Type

  • Item# 4HCK8
  • Mfr. Model# 48PAR30L/HIR+/FL30
  • Catalog Page# 638
  • UNSPSC# 39101612
Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw (E26) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30L
  • Bulb Base Type Medium Screw (E26)
  • Watts 48
  • Average Bulb Life 4200 hr.
  • Lumens 850
  • Voltage 120
  • Bulb Technology Halogen
  • Max. Overall Bulb Length 4-3/4"
  • Light Bulb Dia. 3-3/4"
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Beam Angle 30 Degrees
  • Bulb Designation 48PAR30L/HIR+/FL30
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.