Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GE LIGHTING

50 Watts MR16 Clear Halogen Lamp, 1000 Lumens, 1EA

  • Item# 2DZZ5
  • Mfr. Model# Q50GU10/FL
  • Catalog Page# 639
  • UNSPSC# 39101601
50 Watts MR16 Clear Halogen Lamp, 1000 Lumens, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $13.79 / each

Price $14.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU10)
  • Watts 50
  • Average Bulb Life 3000 hr.
  • Lumens 1000
  • Voltage 120
  • Bulb Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 2-1/8"
  • Light Bulb Dia. 2"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Designation Q50GU10/FL
  • Shatter-Resistant No
  • ANSI Code EXN
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.