Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

75 Watts Halogen Floodlight, PAR30L, Medium Screw (E26), 1050 Lumens, 2850K Bulb Color Temp.

  • Item # 1F268
  • Mfr. Model # 75PAR30L/H/FL60-120V
  • Catalog Page # N/A
  • UNSPSC # 39101601
75 Watts Halogen Floodlight, PAR30L, Medium Screw (E26), 1050 Lumens, 2850K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Floodlight
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30L
  • Bulb Base Type Medium Screw (E26)
  • Watts 75
  • Average Bulb Life 3000 hr.
  • Lumens 1050
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 60 Degrees
  • Max. Overall Bulb Length 4-3/4"
  • Dimmable Yes
  • Light Bulb Dia. 3-3/4"
  • Light Distribution Flood
  • Bulb Finish Clear
  • Bulb Color Temp. 2850K
  • Bulb Designation 75PAR30L/H/FL60/WF
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.