Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

HID Fixture, MHPS, 250 W

  • Item# 7AN68
  • Mfr. Model# UM5W25EOAEAAG11
  • Catalog Page# N/A
  • UNSPSC# 39111521
HID Fixture,MHPS,250 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HID Low Bay Fixtures

Technical Specs

  • Item HID Fixture
  • Fixture Technology MH
  • Fixture Specific Type HID Low Bay
  • Fixture Wattage 283
  • Fixture Voltage 120 to 277
  • Fixture Height 27-1/2"
  • Fixture Width 30-7/16"
  • Fixture Length 31-7/16"
  • Reflector Type Enclosed
  • Fixture Mounting Height 10 ft.
  • Space to Mtg. Height Ratio 1.7
  • Light Distribution Adjustable
  • Fixture Reflector Material Aluminum Alzak Finish
  • Fixture Lens Material Acrylic
  • Bulb Included No
  • Fixture Ambient Temp. Range 0 Degrees to 131 Degrees F
  • Fixture Mounting Type 3/4" Rigid Pendant
  • Fixture Housing Color White
  • Ballast Housing Die-Cast Aluminum
  • Suggested Bulb Item No 4PL07
  • Fixture Socket Type Mogul
  • Metal Halide Start Type Pulse Start
  • Standards UL Listed 1598 Damp Locations
  • Fixture Lens Type Prismatic Acrylic Refractor
  • Ballast Type Autoreg
  • Ballast Quantity 1
  • Number of Bulbs 1
  • Required Bulb Type 250W PMH
  • Indoor/Outdoor Usage Indoor Only
  • Fixture Mounting Included Yes
  • Fixture Mounting Location Ceiling
  • Dimmable No
  • IP Rating IP52
  • UL Listing UL 1598
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.