Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GE LIGHTING

High Bay, Metal Hailde, Pulse Start, 450 W

  • Item# 7AN57
  • Mfr. Model# UG5W40EOAE7AA11Q
  • Catalog Page# N/A
  • UNSPSC# 39111521
High Bay,Metal Hailde,Pulse Start,450 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HID High Bay Fixtures

Technical Specs

  • Item HID Fixture
  • Fixture Technology MH
  • Fixture Specific Type HID High Bay
  • Fixture Wattage 450
  • Fixture Voltage 120 to 277
  • Fixture Height 27-1/2"
  • Fixture Width 17-5/16"
  • Fixture Length 18"
  • Reflector Type Enclosed
  • Space to Mtg. Height Ratio 1.5
  • Light Distribution Adjustable With Multi-Position Legs
  • Fixture Reflector Material Aluminum Alzak Finish
  • Fixture Lens Material Glass
  • Bulb Included No
  • Fixture Ambient Temp. Range -20 Degrees to 131 Degrees F
  • Fixture Mounting Type 3/4" Rigid Pendant
  • Fixture Finish White Polyester-Powder
  • Ballast Housing Die-Cast Aluminum
  • Suggested Bulb Item No 3JJ96, 2V703
  • Fixture Socket Type Mogul
  • Metal Halide Start Type Pulse Start
  • Standards UL Listed 1598 Damp Locations
  • Ballast Type Autoreg
  • Fixture Housing Color White
  • Fixture Series UG5
  • Fixture Lens Type Glass Refractor
  • Ballast Quantity 1
  • Fixture Mounting Location Ceiling
  • Dimmable No
  • Required Bulb Type 400W PMH
  • Indoor/Outdoor Usage Indoor Only
  • Fixture Mounting Included Yes
  • IP Rating IP52
  • UL Listing UL 1598
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.