Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GE LIGHTING

HID BAL Kit, High Pressure Sodium, 250W

  • Item# 3APU6
  • Mfr. Model# GES-250ML5AC4-55
  • Catalog Page# N/A
  • UNSPSC# 39111801
HID BAL Kit,High Pressure Sodium,250W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $253.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HID Ballast Lamp Kits
Include clear lamp, capacitor, core and coil, ignitor (where applicable), mounting bracket, and hardware. 5-tap ballasts provide maximum flexibility.
GE
• Min. start temp.: -22°F

View More

Technical Specs

  • Item HID Ballast Kit
  • Ballast Lamp Type High Pressure Sodium
  • Ballast Start Type Probe
  • Ballast Max. Lamp Watts 250
  • ANSI Code S50
  • Input Watts 292
  • Ballast Voltage 120/208/240/277/480
  • Ballast Item HID Ballast Kit
  • Ballast Family HID Magnetic
  • Ballast Type Core and Coil
  • Number of Lamps 1
  • Min. Starting Temp. -40 to 40 Degrees F
  • Hz 60
  • Operating Amps @ 120V 2.5
  • Operating Amps @ 208V 1.5
  • Operating Amps @ 240V 1.3
  • Operating Amps @ 277V 1.1
  • Operating Amps @ 480V 0.6
  • Insulation Class 180C
  • Length 4-4/5"
  • Width 4-1/5"
  • Includes Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.