Skip Content

DV
GE LIGHTING

HID Ballast Housing,High/Low Bay,320 W

  • Item # 4GPZ6
  • My Part #
  • Mfr. Model # UG5W32E0AV11193
  • Catalog Page # N/A
  • UNSPSC # 39111801
HID Ballast Housing,High/Low Bay,320 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item HID Ballast Housing
  • Type Direct Mount High/Low Bay Housing
  • Lamp Type Metal Halide, Pulse Start
  • Lamp Watts 320
  • Fixture Wattage 352
  • Voltage 120 to 277
  • Height 8-7/8"
  • Width 12-3/16"
  • Ambient Temp. Range -20 to 131 Degrees F
  • Socket Type Mogul
  • Lamp Included No
  • Match Code G4
  • Suggested Lamp Item No. 4WW54
  • Ballast Housing Die Cast Aluminum
  • Housing Finish White Polyester Powder
  • Mounting Type 3/4" Rigid Pendant
  • Use With Open or Enclosed High Bay Opticals
  • Standards UL Listed 1598 Damp Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products