Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GE LIGHTING

HID Ballast, Electronic, Pulse Strt, 39W

  • Item# 2TNU8
  • Mfr. Model# GEMH39-MSF-120
  • Catalog Page# N/A
  • UNSPSC# 39111801
HID Ballast,Electronic,Pulse Strt,39W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item HID Ballast
  • Ballast Type Electronic
  • Ballast Family Ultramax(TM) eHID
  • Lamp Watts 39
  • ANSI Code M130
  • Input Watts 43
  • Min. Starting Temp. -20 Degrees F
  • Input Voltage 120
  • Operating Amps @ 120V 0.37
  • Length 3-11/16"
  • Width 2-15/16"
  • Height 1-3/16"
  • Lamp Type Metal Halide
  • Number of Lamps 1
  • Hz 60
  • Insulation Class H
  • Thermal Protection Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None