Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

96" General Purpose 54 Watts T8 Neutral Linear Fluorescent Lamp, 5800 Lumens, 24,000 hr.

  • Item# 5TB66
  • Mfr. Model# F96T8/XL/SP35/WMP
  • Catalog Page# 619
  • UNSPSC# 39101605
96" General Purpose 54 Watts T8 Neutral Linear Fluorescent Lamp, 5800 Lumens, 24,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.30 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Single Pin (Fa8)
  • Linear Fluorescent Tube Length 96"
  • Watts 54
  • Bulb Tone Neutral
  • Bulb Color Temp. 3500K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 24,000 hr.
  • Lumens 5800
  • Shatter-Resistant No
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 1"
  • Color Rendering Index 84
  • Bulb Min. Starting Temp. 50 Degrees F
  • Bulb Designation F96T8/XL/SP35/WMP
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 24
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.