ST
GE LIGHTING

Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant

  • Item # 4PRX2
  • My Part #
  • Mfr. Model # GE259MAX-G-N
  • Catalog Page # N/A
  • UNSPSC # 39111801
Electronic Ballast, 59 Max. Lamp Watts, 120/277 V, Instant close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Family UltraMax G Series
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120/277
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Amps AC 1.01 to 0.40
  • Input Watts 110 to 113
  • Ballast Max. Lamp Watts 59
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Factor 0.87
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 10%
  • Length 9-1/2"
  • Width 1-3/16"
  • Height 1-5/16"
  • Wiring Type Parallel
  • Number of F96T8 Lamps 1 or 2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.