Skip Content

DV
GE LIGHTING

Electronic Ballast, 32 Max. Lamp Watts, 120/277 V, Programmed Start, Bi-Level Dimming 100 to 30%

  • Item # 34GN92
  • My Part #
  • Mfr. Model # GE132MVPS-N-S30
  • Catalog Page # N/A
  • UNSPSC # 39111801
Ballast,Elctrnic Dimming,T8,120/277V,24W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dimming electronic ballast is designed to help save energy while providing smooth, continuous, ultraquiet dimming. Use to control the electrical current to fluorescent and compact fluorescent (CFL) lighting.

View More

Technical Specs

  • Ballast Type Electronic
  • Ballast Start Type Programmed
  • Ballast Lamp Type T8
  • Ballast Family Linear Fluorescent
  • Ballast Max. Number of Lamps 1
  • Ballast Voltage 120/277
  • Min. Starting Temp. 32 Degrees F
  • Amps AC 0.22
  • Input Watts 24
  • Ballast Max. Lamp Watts 32
  • Ballast Item Electronic Ballast
  • Ballast Dimming Type Bi-Level Dimming 100 to 30%
  • Dimming Range 100% to 30%
  • Standards ASHRAE 2010 and CA Title 24 2014
  • Ballast Factor 0.88/0.25
  • Power Factor Greater Than 0.99
  • Total Harmonic Distortion Less Than 5%
  • Length 9-1/2"
  • Width 1-45/64"
  • Height 1-13/64"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Thermal Protection Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sound Rating Class A
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.