ST
GE LIGHTING

Electronic Ballast, 24 Max. Lamp Watts, 120/277 V, Programmed

  • Item # 22EM05
  • My Part #
  • Mfr. Model # GE224-MVPS-N
  • Catalog Page # N/A
  • UNSPSC # 39111801
Electronic Ballast, 24 Max. Lamp Watts, 120/277 V, Programmed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Programmed Start is for frequently switched applications where occupancy sensors are used. Soft start helps extend lamp life. It starts up to 3 times faster than standard programmed-start ballasts. Parallel mode operation keeps other lamps on the system working when 1 lamp fails.

View More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Programmed
  • Ballast Lamp Type T5
  • Ballast Family UltraStart(R)
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120/277
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Amps AC 0.42 to 0.18
  • Input Watts 51
  • Ballast Max. Lamp Watts 24
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Factor 0.98
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 6%
  • Length 9-1/2"
  • Width 1-5/16"
  • Height 1"
  • Wiring Type Parallell
  • Number of F14T5 Lamps 1 or 2
  • Number of F24T5 Lamps 1 or 2
  • Number of F35T5 Lamps 1 or 2
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.