Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Dimming Ballast, 120/277V, 48 In Lamp

  • Item# 12V429
  • Mfr. Model# GE132MVPS-N-V03
  • Catalog Page# N/A
  • UNSPSC# 39111801
Dimming Ballast,120/277V,48 In Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant-start ballast is the highest efficiency offered by GE; bi-level switching and load-shed 0-10V dimming provide an additional 40% energy savings.

View More

Technical Specs

  • Item Dimming Ballast
  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 30
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F28T5 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
  • Amps AC 0.24
  • Start Type Programmed
  • Min. Starting Temp. 60 Degrees F
  • Dimming Range 100% to 3% Level Output
  • Ballast Factor 0.88 N
  • Power Factor 0.99
  • Total Harmonic Distortion Less Than 10%
  • Sound Rating A 20 to 24dB
  • Thermal Protection Class P
  • Standards UL, ANSI C62.41, NEMA Premium
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.