Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GE LIGHTING

Screw-In CFL, Non-Dimmable, 6000 hr., 2700K

  • Item# 2NJ85
  • Mfr. Model# FLE32HLX/2D3/827
  • Catalog Page# N/A
  • UNSPSC# 39101605
Screw-In CFL,Non-Dimmable,6000 hr.,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Incandescent Equivalent Wattage 50/100/150
  • Watts 12/23
  • Bulb Shape T3
  • Bulb Tone Soft White
  • Max. Overall Bulb Length 6-1/4"
  • Shatter-Resistant No
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 6000 hr.
  • Bulb Designation FLE32HLX/2D3/827
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.