Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GE LIGHTING

Ceiling Fixture, LED, Edgelit, 2x2

  • Item # 22N963
  • Mfr. Model # ET22-0A2AV-WHTE
  • Catalog Page # 448
  • UNSPSC # 39111521
Ceiling Fixture,LED,Edgelit,2x2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $397.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for general lighting applications in office, retail, healthcare, and educational environments, this ultra-thin panel is easy to install in the most common T-bar ceiling grids. When illuminated, the diffused lens produces an even glow that delivers uniform light to fill the space. While off, it appears completely free of a visible light source.

View More

Technical Specs

  • Item Ceiling Fixture
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Troffer Style Lay-In
  • Color Temp. 3500K
  • Lumens 3700
  • CRI 80
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 42.0
  • Lumens Per Watt 88.1
  • Fixture Rated Life 50,000 hr.
  • Length 23-3/8"
  • Width 23-3/8"
  • Height 2-1/2"
  • Fixture Item Ceiling Fixture
  • Temp. Range -10 to 40 Degrees C
  • Includes Integrated Driver
  • Warranty 5 year
  • LED Replacement For 4 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Ceiling Fixture,LED,Edgelit,2x2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from OMG I love these fixtures. I'd retrofit my whole building if they weren't so expensive. I just replaced four T12, 2 bulb x 4' fixtures with 6 of these. The difference is night and day. The light output is amazing!
Date published: 2013-12-31
  • y_2017, m_6, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22N963, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.