Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
GE LIGHTING

96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5700 Lumens, 3500K Bulb Color Temp.

  • Item # 3V531
  • Mfr. Model # F96T12/SP35/WM
  • Catalog Page # N/A
  • UNSPSC # 39101605
96" 60 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5700 Lumens, 3500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Watts 60
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3500K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 12,000 hr.
  • Lumens 5700
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1-1/2"
  • Color Rendering Index 73
  • Bulb Min. Starting Temp. 59 Degrees F
  • Bulb Designation F96T12/SP35/WM
  • Case Quantity 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms