Skip Content

DG
GE LIGHTING

96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 9200 Lumens

  • Item # 5V650
  • My Part #
  • Mfr. Model # F96T12/SP35/HO
  • Catalog Page # N/A
  • UNSPSC # 39101605
Fluorescent Lamp,T12,Neutral,3500K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 96"
  • Watts 110
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3500K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 12,000 hr.
  • Lumens 9200
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1-1/2"
  • Color Rendering Index 73
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F96T12/SP35/HO
  • High Output Yes
  • Case Quantity 15
  • ANSI Code 1019-1
  • Voltage 153
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products