ST
GE LIGHTING

9.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1400 Lumens, 5000K Bulb Color Temp.

  • Item # 45CM36
  • My Part #
  • Mfr. Model # LED9ET8/2/850
  • Catalog Page # 508
  • UNSPSC # 39112102
9.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1400 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.40 / each

Shipping: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightech™ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.

View More

Technical Specs

  • Item LED Tube
  • Bulb Shape T8
  • Dimmable Yes
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Bi-Pin (G13)
  • Watts 9.0
  • Wattage Equivalency 17W LFL
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 70,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Linear
  • Lumens 1400
  • Color Tuning No
  • Voltage Ballast Dependent
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 24"
  • Light Bulb Dia. 1"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED9ET8/2/850
  • Bulb Finish Frosted
  • Energy Star Compliant No
  • Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.