Skip Content

ST
GE LIGHTING

85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1 EA

  • Item # 4V657
  • My Part #
  • Mfr. Model # 100PAR/B/85WM
  • Catalog Page # 515
  • UNSPSC # 39101612
Incandescent Floodlight,PAR38,85W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Watts 85
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Finish Blue
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 100PAR/B/85WM/RS
  • Light Appearance No Rated Color Temp, Blue
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Bug
  • Light Distribution Flood
  • Max. Overall Bulb Length 5-11/32"
  • Light Bulb Dia. 4-3/4"
  • Average Bulb Life 2000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.