Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GE LIGHTING

85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26)

  • Item # 4V420
  • Mfr. Model # 100PAR/R/85WM
  • Catalog Page # 515
  • UNSPSC # 39101612
85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Watts 85
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Finish Red
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation 100PAR/R/85WM
  • Light Appearance No Rated Color Temp, Red
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Bug
  • Light Distribution Flood
  • Max. Overall Bulb Length 5-5/16"
  • Light Bulb Dia. 4-3/4"
  • Average Bulb Life 2000 hr.
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26) is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from it was regular bulb with red paint didn't illuminate much don't buy this bulb
Date published: 2015-09-30
  • y_2017, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4V420, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.