TP
GE LIGHTING

8" Dimmable LED Downlight Retrofit; Lumens: 3000, Voltage: 120/277, Watts: 36

  • Item # 48TK76
  • My Part #
  • Mfr. Model # LRXR830835MD
  • Catalog Page # 431
  • UNSPSC # 45121614
8" Dimmable LED Downlight Retrofit; Lumens: 3000, Voltage: 120/277, Watts: 36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for retrofitting 1- or 2-lamp plug-in CFL sockets, the Lumination™ RX Series LED downlight allows easy installation of the power supply while the driver is disconnected. It's suitable for office, retail, hospitality, and any mid-height ceiling applications.

View More

Technical Specs

  • Item LED Downlight Retrofit
  • Nominal Size 8"
  • Watts 36
  • Lumens 3000
  • Lumens Per Watt 83.0
  • Voltage 120/277
  • Color Temp. 3500K
  • CRI 82
  • LED Replacement For 26W 4-PIN CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 9-3/4"
  • Trim Color White
  • Reflector or Baffle Color Aluminum Reflector
  • Rated Life 50,000 hr.
  • Temp. Range 0 Degrees to 115 Degrees F
  • Standards UL, cUL
  • Height 5-7/64"
  • Length 31"
  • Kit Contents LED Light Engine, Reflector and Trim
  • Warranty 5 yr.
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.