Skip Content

TP
GE LIGHTING

8600 Lumens LED Floodlight, Dark Bronze, LED Replacement For 150W QH

  • Item # 48TM44
  • My Part #
  • Mfr. Model # EFNB0C37501KDKBZ
  • Catalog Page # 460
  • UNSPSC # 39111704
8600 Lumens LED Floodlight, Dark Bronze, LED Replacement For 150W QH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,169.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for traditional flood applications, this LED floodlight efficiently illuminates building fa├žades, flag poles, billboard signage, parking lots, and more.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 70
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 123.0
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 23-3/8"
  • Fixture Width 16-5/8"
  • Fixture Height 5-13/16"
  • Housing Finish Dark Bronze
  • Mounting Knuckle, Slip Fitter
  • Light Distribution Asymmetric Wide
  • Lumens 8600
  • Housing Material Die Cast Aluminum
  • CRI 70
  • Temp. Range -40 to 50 Degrees C
  • Fixture Lens Material Acrylic
  • IP Rating 66
  • Standards UL/cUL, UL1598
  • LED Replacement For 150W QH
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.