NC
GE LIGHTING

750 Watts Halogen Reflector Lamp, T6, Medium Prefocus (P28s), 15,750 Lumens, 3000K Bulb Color Temp.

  • Item # 4V242
  • My Part #
  • Mfr. Model # EGG-Q750CL/P
  • Catalog Page # 499
  • UNSPSC # 39101609
750 Watts Halogen Reflector Lamp, T6, Medium Prefocus (P28s), 15,750 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This halogen reflector lamp is designed for use in stage and studio applications.

View More

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T6
  • Bulb Base Type Medium Prefocus (P28s)
  • Watts 750
  • Average Bulb Life 2000 hr.
  • Lumens 15,750
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Bulb Beam Angle 360 Degrees
  • Max. Overall Bulb Length 6"
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation EGG-Q750CL/P
  • Shatter-Resistant No
  • Bulb Primary Application Stage and Studio
  • ANSI Code EGG
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.