Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GE LIGHTING

75 Watts Halogen Lamp, T4, Miniature Candelabra Screw (E11), 1050 Lumens, 2850K Bulb Color Temp.

  • Item # 5XN35
  • My Part #
  • Mfr. Model # Q75CL/MC/CD
  • Catalog Page # N/A
  • UNSPSC # 39101612
75 Watts Halogen Lamp, T4, Miniature Candelabra Screw (E11), 1050 Lumens, 2850K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.03 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This halogen lamp features a filament that glows when an electric current passes through it. Halogen and other inert gasses in the bulb help to extend the life of the filament. It is designed for use in general purpose applications.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T4
  • Bulb Base Type Miniature Candelabra Screw (E11)
  • Watts 75
  • Average Bulb Life 1000 hr.
  • Lumens 1050
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 2-1/2"
  • Dimmable Yes
  • Light Bulb Dia. 3/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2850K
  • Bulb Designation Q75/CL/MC/CD
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.