Skip Content

WV
GE LIGHTING

75 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1500 Lumens, 2750K Bulb Color Temp.

  • Item # 10D903
  • My Part #
  • Mfr. Model # 75PAR/HIR+8K/SP10
  • Catalog Page # 500
  • UNSPSC # 39101612
Halogen Spotlight,PAR38,75W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $31.64 / each

Web Price $33.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Bulb Base Type Medium Screw (E26)
  • Watts 75
  • Average Bulb Life 8400 hr.
  • Lumens 1500
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 5-11/32"
  • Dimmable Yes
  • Light Bulb Dia. 4-3/4"
  • Light Distribution Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Designation 75PAR/HIR+8K/SP10
  • Shatter-Resistant No
  • Bulb Primary Application Narrow Spot
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.